HEAVY DUTY metal circular saw blade for cordless metal hand-held circular saws
CRCLSAWBLDE-MET-TC-AT-165X1,6/1,2X20X40
Art.-no. 0610291640
EAN 4068362316371
Register now and access more than 15,000 products
- For precise, fast and virtually burr-free cuts due to the thin blade body and the thin kerf.
- Long service life due to special carbide teeth and optimised tooth geometry.
- Suitable for all common cordless metal hand-held circular saws.
- You can always find the right saw blade for your application with the clearly identifiable colour rings.
Vibrations significantly shorten the service life of the circular saw blade.
Datasheets(X)
For cutting pipes, profiles, sheet steel, installation rails, threaded rods, corrugated roofing sheets, structural steel (reinforcement) and stainless steel pipes and sheets.
- Always switch on the power tool before the material
- Tighten the material (avoid vibrations)
Diameter x saw cutting width/main blade thickness x drill hole | 165 x 1.6 / 1.2 x 20 mm |
Number of teeth | 40 PCS |
Tooth shape | Alternating tooth with alternating chamfer |
Especially suitable for | Sheet-metal profiles and pipes, U-profiles, profile and mounting rails, Sandwich material |
Suitable for | Nonferrous |
Max. rotation speed | 4200 1/min |
Suitable for machine type | Cordless hand-held circular saw |