Welcome to Würth UK For trade customers only

Halogen bulb vehicle Xenonlight Ultra

Halogen veh. bulb xenon light Ultra
BULB-H7-(XENONLIGHT-ULTRA)-12V-55W

Art.-no. 0720114152
EAN 4053479554280

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Blueish bright white light for xenon effect

Reduces eye strain for a fatigue-free and relaxed drive


Colour temperature of 4200 K similar to gas discharge lamp



Optimal combination of high light density and colour



Improved vision in extreme weather conditions and in peripheral zone



Ideal for clear glass headlights


Aesthetic design with silver cap (H4/H7)



Double box in attractive design for additional POS sales


Suitable for hanging of positioning thanks to tab with Euro perforation

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Passenger cars, vans and all other vehicles with 12-V systems and halogen bulb technology

Type description

H7 xenon light Ultra

Nominal voltage

12 V/DC

Socket designation

PX26d

Power rating

55 W

Colour temperature

4200 K

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information