Halogen bulbs, com. veh., Truckstar Osram
Halogen bulb, commercial vehicle, Truckstar Osram
BULB-OSRAM-TRUCKSTAR-H11-24V-70W
Register now and access more than 15,000 products
Highly resilient
Very high vibration resistance for heavy-duty applications
Up to 100% more light
Improved visibility and response times compared to standard halogen bulbs
Extra-long service life
More than twice the service life compared to standard halogen bulbs
Datasheets(X)
Type description | H11 |
Nominal voltage | 24 V |
Socket designation | PGJ19-2 |
Power rating | 70 W |
Corresponds to original spare part number | 64216TSP |