Hand Sanitiser
Hand sanitiser gel for food industries
HNDSANTSGEL-SANITISER-5LTR
Register now and access more than 15,000 products
- Proven to kill influenza Type A flu virus.
- Effective against avian and swine flu viruses kills 99.99% of E-coli and MRSA.
- Developed to meet the requirments of the food, catering and hospitality industries.
- Fast acting, non-taining food safe alcohol hand rub approved by both BS EN 1500 and BS EN 1276.
- Non-sticky and non-tainting with built in skin conditioners, suitable for frequent use in medical and care service applications.
Datasheets(X)
Chemical basis | Ethanol |
Smell/fragrance | Alcohol |
Colour | Clear |
Contents | 5 l |
Shelf life from production/conditions | 12 Month / at -20°C to 20°C |
Viscosity/consistency | Gel |
Density/conditions | 0.897 g/cm³ / at 20°C |