Hard hat Vision
Hard hat Vision 6-point
HARDHAT-VISION-6POINT-RED
Register now and access more than 15,000 products
- Integrated head and eye protection
- Full shell design with extended neck for improved general protection
- Shell made from ABS
- Visor made from polycarbonate, approved in accordance with class B (EN166)
- Shortened visor for improved upward vision
- Fully retractable visor
- Weight: 495 g (with visor attached)
- 6-point Terylene strap
- Sweatband for optimum comfort
- Pin lock closure for optimum fit
- Electrical insulation: 440V AC, ANSI CLASS (20000Volt)
Also suitable for wearers with glasses
Datasheets(X)
Colour | Red |
Min./max. size | 52 cm-62 cm |
Interior equipment helmet | 6-point |
EN standard | 166 |
Min. temperature conditions | -40 °C |
Material | ABS |