Welcome to Würth UK For trade customers only

Hardware Assortment set Set Screw, nut and washer

Screw, nut and washer set 700 pcs
HARDWARE BIN UNIT 18 COMP. 700PCS.

Art.-no. 5964500167
EAN 4053479475516

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

18 compartments

Set Screw, Nut & Washer Assortment set featuring the following sizes:



Set Screws


SCR-HEX-DIN933-8.8-WS17-(A2K)-M6X12


SCR-HEX-DIN933-8.8-WS17-(A2K)-M6X20


SCR-HEX-DIN933-8.8-WS17-(A2K)-M6X30


SCR-HEX-DIN933-8.8-WS17-(A2K)-M8X16


SCR-HEX-DIN933-8.8-WS17-(A2K)-M8X25


SCR-HEX-DIN933-8.8-WS17-(A2K)-M8X35


SCR-HEX-DIN933-8.8-WS17-(A2K)-M10X25


SCR-HEX-DIN933-8.8-WS17-(A2K)-M10X35


SCR-HEX-DIN933-8.8-WS17-(A2K)-M10X45



Nuts


NUT-HEX-DIN934-I8I-WS10-(A2K)-M6


NUT-HEX-DIN934-I8I-WS10-(A2K)-M8


NUT-HEX-DIN934-I8I-WS10-(A2K)-M10


NUT-HEX-SLOK-DIN985-I8I-WS10-(A2K)-M6


NUT-HEX-SLOK-DIN985-I8I-WS10-(A2K)-M8


NUT-HEX-SLOK-DIN985-I8I-WS10-(A2K)-M10



Washers


WSH-DIN125-A-140HV-(A2K)-D6,4


WSH-DIN125-A-140HV-(A2K)-D8,4


WSH-DIN125-A-140HV-(A2K)-D10,5

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

including:
20 x

SCR-HEX-DIN933-8.8-WS17-(A2K)-M10X25

Quantity: 20 x
20 x

SCR-HEX-DIN933-8.8-WS17-(A2K)-M10X35

Quantity: 20 x
20 x

SCR-HEX-DIN933-8.8-WS17-(A2K)-M10X45

Quantity: 20 x
50 x

SCR-HEX-ISO4017-8.8-WS10-(A2K)-M6X12

Quantity: 50 x
50 x

SCR-HEX-ISO4017-8.8-WS10-(A2K)-M6X20

Quantity: 50 x
50 x

SCR-HEX-ISO4017-8.8-WS10-(A2K)-M6X30

Quantity: 50 x
50 x

SCR-HEX-ISO4017-8.8-WS13-(A2K)-M8X16

Quantity: 50 x
30 x

SCR-HEX-ISO4017-8.8-WS13-(A2K)-M8X25

Quantity: 30 x
30 x

SCR-HEX-ISO4017-8.8-WS13-(A2K)-M8X35

Quantity: 30 x
25 x

NUT-HEX-DIN934-I8I-WS17-(A2K)-M10

Quantity: 25 x
50 x

NUT-HEX-DIN934-I8I-WS10-(A2K)-M6

Quantity: 50 x
50 x

NUT-HEX-DIN934-I8I-WS13-(A2K)-M8

Quantity: 50 x
25 x

NUT-HEX-SLOK-DIN985-I8I-WS17-(A2K)-M10

Quantity: 25 x
50 x

NUT-HEX-SLOK-DIN985-I8I-WS10-(A2K)-M6

Quantity: 50 x
50 x

NUT-HEX-SLOK-DIN985-I8I-WS13-(A2K)-M8

Quantity: 50 x
50 x

WSH-DIN125-A-140HV-(A2K)-D10,5

Description: DIN 125, zinc-plated steel, blue passivated (A2K)
Quantity: 50 x
50 x

WSH-DIN125-A-140HV-(A2K)-D6,4

Description: DIN 125, zinc-plated steel, blue passivated (A2K)
Quantity: 50 x
50 x

WSH-DIN125-A-140HV-(A2K)-D8,4

Description: DIN 125, zinc-plated steel, blue passivated (A2K)
Quantity: 50 x
1 x

SHLF-SMLPRT-OPN-AW-18COMT

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information