890 pieces in system case 4.4.1. Hexagon head screws ISO4017, DIN933 8.8 / hexagon nuts DIN 934 I8I / flat washers DIN 125-A steel / lock washer DIN 127-B zinc-plated, blue passivated (A2K)
2400 pieces in system case 4.4.1. Hexagonal bolts ISO4017 (rep. DIN 933), steel 8.8 / hexagon nuts DIN 934, steel I8I / flat washers DIN 125-A, steel 140 HV, zinc-plated, blue passivated (A2K)
DIN 963 / DIN 84 / DIN 934 / DIN 125, steel 4.8 zinc-plated, blue passivated (A2K)
ISO 14579, steel 8.8, zinc-plated, blue passivated (A2K) with locking disc spring washers type Z
Extensive assortment of standards DIN 963/DIN 84/DIN 934/DIN 125, steel 4.8 zinc plated, blue passivated (A2K). Without case for direct use in existing cases, shelves and vehicle interior equipment in the ORSY system size 4.4.1