Welcome to Würth UK For trade customers only

Heat-shrink crimp connector assortment 180 pcs without system case 4.4.1

Crimp connector heat-shrinkable 180 pcs SOKO
SQZECON-SOKO-HSHR-180PCS

Art.-no. 5964055512

EAN 4062856643059

Individual price display after login
Heat-shrink crimp connector assortment 180 pcs without system case 4.4.1

Art.-no. 5964055512

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

  • Semi-transparent heat-shrink tubing for straightforward visual monitoring of the connection

  • Time saved thanks to 40% faster shrinking process

  • Low risk of damage to connector and cable insulation thanks to low shrinking temperature of +300°C
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

System dimensions

4.4.1

including:
15 x

BUTTCON-HSHRTUBE-RED-(0,5-1,5SMM)

Description: Dust-proof and damp-proof connections
Quantity: 15 x
15 x

BUTTCON-HSHRTUBE-BLUE-(1,5-2,5SMM)

Description: Dust-proof and damp-proof connections
Quantity: 15 x
15 x

BUTTCON-HSHRTUBE-YELLOW-(4,0-6,0SMM)

Description: Dust-proof and damp-proof connections
Quantity: 15 x
15 x

RGCON-HSHRTUBE-BLUE-M5-(1,5-2,5SMM)

Description: Semi-transparent heat shrink tubing allows for an easy visual inspection of the connection
Quantity: 15 x
15 x

RGCON-HSHRTUBE-BLUE-M6-(1,5-2,5SMM)

Description: Semi-transparent heat shrink tubing allows for an easy visual inspection of the connection
Quantity: 15 x
15 x

RGCON-HSHRTUBE-BLUE-M8-(1,5-2,5SMM)

Description: Semi-transparent heat shrink tubing allows for an easy visual inspection of the connection
Quantity: 15 x
15 x

RGCON-HSHRTUBE-YELLOW-M6-(4,0-6,0SMM)

Description: Semi-transparent heat shrink tubing allows for an easy visual inspection of the connection
Quantity: 15 x
15 x

RGCON-HSHRTUBE-YELLOW-M8-(4,0-6,0SMM)

Description: Semi-transparent heat shrink tubing allows for an easy visual inspection of the connection
Quantity: 15 x
15 x

PSHCON-HSHRTUBE-RED-(0,5-1,5SMM)

Description: Dust-proof and damp-proof connections
Quantity: 15 x
15 x

TABCON-HSHRTUBE-RED-(0,5-1,5SMM)

Description: Dust-proof and damp-proof connections
Quantity: 15 x
15 x

PSHCON-HSHRTUBE-BLUE-(1,5-2,5SMM)

Description: Dust-proof and damp-proof connections
Quantity: 15 x
15 x

TABCON-HSHRTUBE-BLUE-(1,5-2,5SMM)

Description: Dust-proof and damp-proof connections
Quantity: 15 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

CRMPPLRS-(HSHRTUBECRIMPCON)-(0,5-6,0SMM)

Premium manual crimping tool made in Germany
x 1 pcs

CRMPPLRS-VARIABLE

x 1 pcs

CRMPPLRS-SHORT-(CHANGEABLE HEADS)

Compact design
x 1 pcs

TLHD-F.CRMPPLRS-(0,35-2,5SMM)

x 1 pcs

CRMPINRT-F.END/BRANCON-(0,2-6,0SMM)

x 1 pcs

WRESTRPLRS-AUTM-SLFADJ-(0,03-10,0SMM)

Automatic scanning system, no adjustment to cable cross-section is necessary
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information