Hexagon Socket Head Cap Screw ASME 18.3, 18-8 stainless steel, UNC (comparable with ISO metric thread)
SCR-HX-SOC-(18-8)-8_32X2
Art.-no. 7063308200
Register now and access more than 15,000 products
1 INCH (in) = 25.4 mm
18-8 is comparable with an A2 stainless steel. Mechanical properties based on ASTM F837
Standard thread tolerance according to ASME B1.1 = 3A (for external thread)
Datasheets(X)
![]() | |
Nominal diameter (d1) | 0.164 in |
Length (l1) | 2 in |
Head diameter | 0.270 in |
Head height | 0.164 in |
Internal drive (s1) | HS9/64 inch |
Thread length (lg) (lg) | 1.12 in |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
Number of thread starts per inch | 32 |
Tightening torque 90% yield strength (1) | 2.7 Nm |
Min./max. resulting pre-load force (2) | 1.5-3.1 kN |
Corrosion resistance class (3) | CRC II |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
