Welcome to Würth UK For trade customers only

Hexagon Socket Head Cap Screw ASME 18.3, 18-8 stainless steel, UNF (fine thread)

SCR-HX-SOC-(18-8)-0_80X1/4

Art.-no. 7063300025

EAN 4055374226484

Individual price display after login
Hexagon Socket Head Cap Screw ASME 18.3, 18-8 stainless steel, UNF (fine thread)

Art.-no. 7063300025

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

1 INCH (in) = 25.4 mm



18-8 is comparable with an A2 stainless steel. Mechanical properties based on ASTM F837



Standard thread tolerance according to ASME B1.1 = 3A (for external thread)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

0.06 in

Length (l1)

1/4 in

Head diameter

0.096 in

Head height

0.060 in

Internal drive (s1)

HS005 inch

Thread length (lg) (lg)

1/4 in

Material

Stainless steel AISI 304, 18-8

Surface

Plain

Number of thread starts per inch

80

Tightening torque 90% yield strength (1)

0.1 Nm

Min./max. resulting pre-load force (2)

194-389 N

Corrosion resistance class (3)

CRC II

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
High-temperature lubricant paste HSP 1400

ASMBYPAST-HSP1400-AEROSOLCAN-300ML

Grey, metal-free lubricant paste that reduces wear, reliably separates and provides outstanding corrosion protection.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information