Welcome to Würth UK For trade customers only

High Strength Spray Adhesive

SPRADH-REM-DUTYSPRAY-ADHES-500ML

Art.-no. 089310080

EAN 5034293742038

Individual price display after login
High Strength Spray Adhesive

Art.-no. 089310080

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

  • Variable spray nozzle


  • Three position spray pattern


  • High strength


  • Foaming formula for low soak-in


  • Halogen and CFC free


  • Economical in use


  • Colour: light beige
Notice

Not suitable for use with plasticated PVC or expanded polystyrene

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application areaCL01_3005030303

Chemical basis

Synthetic rubber resin

Colour

Light beige

Density

0 g/cm³

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance of the hardened material

5 to 40 °C

Min./max. flash-off time

2 min-5 min

Max. open time

5 min

Shelf life from production

12 Month

Conditions to maintain shelf life from production

at 5°C to 25°C

Contents

500 ml

Container

Aerosol can

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information