High-temperature protective blanket HTD 900
HTEMPPROTBLANK-HTD900-1500X1000
Art.-no. 0984350006
EAN 4099618680199
Register now and access more than 15,000 products
- Resistant to sparks, cinders, welding beads
- Asbestos-free
- Application temperature: 750°C, briefly: 900°C
Datasheets(X)
For soldering work on pipe connections
Length | 1500 mm |
Width | 1000 mm |
Material | Fibre glass |
Max. temperature resistance | 750 °C |
Max. short-term temperature resistance | 900 °C |