Hooked blade for AM 280 PLUS wire stripping knife
SPREBLDE-HOK-(F.WRESTRKNFE-AM280PLUS)
Art.-no. 071441 011
EAN 4062856540235
Register now and access more than 15,000 products
Made in Germany
Datasheets(X)
Blade length | 6 mm |
Blade width | 7 mm |
Thickness of blade | 1 mm |
Material | TiN |
Material to be processed | PVC |