Hygienic design cap nut
Stainless steel 1.4404 polished hygienic design
NUT-CAP-HEX-HYGDESGN-1.4404-WS19-POL-M12
Art.-no. 5099771012
EAN 4062856349890
Register now and access more than 15,000 products
- Easy to clean thanks to the polished surface and rounded edges
- Virtually no adhesion of dirt particles thanks to the extremely low surface roughness of < 0.8 µm
- Low overall height
Not compatible with Hygienic USIT® sealing washers and washers for dead space-free screw connections.
Datasheets(X)
![]() | |
Material | Stainless steel A4, 1.4404 |
Property class | 50 |
Surface | Plain |
Design | Polished Ra < 0,8 µm, With collar |
RoHS-compliant | Yes |
Area of application | For hygienic requirements |
Drive type | Outer hexagon |
Thread form | Standard metric thread |
Thread type x nominal diameter (d1) | M12 |
Height (h1) | 16 mm |
Collar diameter (dc) | 24 mm |
Collar thickness (h2) | 2.5 mm |
Thread length (metric thread) (tg) | 11 mm |
External drive (sw) | WS19 |
Radius (r1) | 35 |
Product weight (per item) | 29.000 g |
