Industrial Thermometer Therma 3
THERMOM-DGT-INDUSTRIAL-THERMA3
Art.-no. 9501015382
EAN 4099618025426
Register now and access more than 15,000 products
Professional digital thermometer made for use in industrial applications.
- Single thermocouple socket designed for use with interchangeable type K temperature probes
- Overall temperature measurement range from -100 to 1372°C
- Resolution of 1°C
- Minimum of 5 year battery life on 3 standard AAA batteries
- Automatic power off after 10 minutes to help save battery life
- HOLD function freezes current value shown on the LCD screen
The probe shown in the image is for illustrative purposes only.
Datasheets(X)
Min./max. working temperature | 1 to 10 °C |
Min. temperature measuring range | -100 °C |
Max. temperature measuring range | 1372 °C |
Number of rechargeable batteries/batteries | 3 PCS |
Nominal voltage | 1.5 V |
Length | 128 mm |
Width | 56 mm |
Height | 25 mm |