Infrared Thermometer Martindale IR88
THERMOM-INFRARED-(MARTINDALE IR88)
Art.-no. 9501015504
EAN 4099618035227
Register now and access more than 15,000 products
A limit function allows you to set upper and lower temperature thresholds and an alarm sounds if these limits are exceeded. There is also a selectable “auto power off” feature to conserve battery life.
Adjustable emissivity values from 0.1 – 1.0 allow measurement compensation for a range of different materials.
Each IR88 infrared thermometer is supplied with battery and instruction manual.
Datasheets(X)
Min./max. temperature measuring range | -30 to 550 °C |
Min. temperature measuring range | -30 °C |
Max. temperature measuring range | 550 °C |
Nominal voltage | 9 V |
Min./max. spectral range | 6-14 µm |
Min. spectral range | 6 µm |
Max. spectral range | 14 µm |
Reaction time | 0.25 s |
Battery designation | 9 V 6LR61 |