Internally serrated washer DIN 6797, steel, zinc flake, shape J
WSH-SER-DIN6797-J-(ZFSH)-6,4
Art.-no. 0423564
EAN 4046777775396
Register now and access more than 15,000 products
Datasheets(X)
![]() | |
Standards | DIN 6797 |
Material | Steel |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Form | Type J |
Design | Inner serrating |
Suitable for screw thread | M6 |
Internal diameter (d1) | 6.4 mm |
Outer diameter (d2) | 11 mm |
Height (h1) | 1.4 mm |
Thickness | 0.7 mm |
