Framing anchor Lightweight
Joist hanger, light-weight design, universal
JOIST HANGER 47X306
Register now and access more than 15,000 products
All sizes
A universal framing anchor is available as well as a number of models for different angles.
Datasheets(X)
Width x height | 47 x 306 mm |
Thickness | 1 mm |
Weight | 192 g |
Material | Sheet steel |
Surface | Zinc plated |
Approval | For use in non-load bearing areas |
Number of pieces | 1 PCS |