Framing anchor Lightweight
Joist hanger, light-weight design, universal
JOIST HANGER 75X295MM
Register now and access more than 15,000 products
All sizes
A universal framing anchor is available as well as a number of models for different angles.
Datasheets(X)
Width x height | 75 x 295 mm |
Thickness | 0.75 mm |
Weight | 200 g |
Material | Sheet steel |
Surface | Zinc plated |
Approval | For use in non-load bearing areas |
Material designation | DX51D |
Material standard | DIN EN 10346 |