Welcome to Würth UK For trade customers only

Jump Starter 12V/24V LiCo02 3000A

Jump starter 12/24V LiCoO2 BOOST 3000A RING
JUMPSTRT-MOB-12/24V-LICOO2-BOOST-3000A

Art.-no. 9501021867

EAN 4068362055836

Individual price display after login
Jump Starter 12V/24V LiCo02 3000A

Art.-no. 9501021867

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Designed to start ALL petrol engines and 24V diesel engines up to 13L, it’s ideal for a wide range of vehicles, including 4x4s, cars, vans, motorcycles, commercial vehicles, and even boats.
This Lithium Professional Jump Starter is a powerful, lightweight solution for recovery vehicles, workshops, and roadside assistance. Designed to start all petrol engines and 24V diesel engines up to 13L, it’s ideal for a wide range of vehicles, including 4x4s, cars, vans, motorcycles, commercial vehicles, and even boats. With auto voltage detection and an advanced BOOST function, it can revive batteries as low as 0V, providing reliable power in the most challenging situations.

  • BOOST function starts batteries as low as 0 volts.

  • Capable of jump-starting ALL 12V Engines

  • Up to 13.0L 24V Diesel engines

  • 3000/1800 Peak Amps & 1500/900 Starting Amps

  • Automatic battery voltage selection between 12V and 24V systems

  • 75% lighter than an equivalent Lead Acid Jump Starter

  • Multiple safety precautions including reverse polarity protection

  • USB Powerbank function - USB-A 5V/2.4A, DC12V/8A

  • Worklight with 2 light levels, safety SOS function and blink setting
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for max. cubic capacity

13 l

Rechargeable battery/battery capacity

54000 mAh

Max. current

3000 A

Nominal current

3000 A

Wire cross section

8.37 mm²

Width x height x depth

143 x 298 x 298 mm

Type of rechargeable battery/battery

LiCoO2

Rechargeable battery/battery permanently installed

Yes

Number of rechargeable batteries/batteries

7 PCS

Material of housing

ABS

Colour

Black

Type description

0

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information