Jump Starter 12V LiCo02 1500A - ALL PETROL - 10L DIESEL
Jump Starter 12V LiCoO2 BOOST 1500A RING
JUMPSTRT-MOB-12V-LICOO2-BOOST-1500A
Art.-no. 9501021870
EAN 4068362055867
Register now and access more than 15,000 products
- BOOST function starts batteries as low as 0 volts
- Jump starts ALL Petrol engines and up to 10L Diesel Engines
- 1500 Peak Amps / 1000 Starting Amps
- Fast charging with PD60W input
- 75% lighter than equivalent Lead Acid Jump Starters
- Multiple safety protections
- Powerbank function - USB-C PD 20V/2.6A 60W Max, USB-A1/A2 5V/3A / 5V/1.5A 18W Max, DC 14V/9A
- Built-in worklight for safety
Datasheets(X)
Suitable for max. cubic capacity | 10 l |
Rechargeable battery/battery capacity | 8000 mAh |
Max. current | 1500 A |
Nominal current | 2000 A |
Wire cross section | 8.37 mm² |
Width x height x depth | 74 x 190 x 227 mm |
Type of rechargeable battery/battery | LiCoO2 |
Rechargeable battery/battery permanently installed | Yes |
Number of rechargeable batteries/batteries | 4 PCS |
Material of housing | ABS |
Colour | Black |
Type description | 0 |
Display | LED |