Welcome to Würth UK For trade customers only

K 7 Compact Pressure Washer, 240V

Cold water high-press. cleaner Kärcher K 7 COMPACT
CLNDEV-COMPACTPRESSUREWASHER-K7

Art.-no. 9501015388

EAN 4099618028526

Individual price display after login
K 7 Compact Pressure Washer, 240V

Art.-no. 9501015388

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

The Kärcher K 7 Compact Pressure Washer has all the power of a regular Kärcher in a small machine that's easy to store.

With its long-life, water-cooled motor, it stands up to frequent use for all your cleaning jobs around the home. Tackle the most stubborn dirt on the patio with the Dirt Blaster lance and switch to the Vario lance when you need a gentler clean for delicate car paintwork or a wooden deck.



A telescopic handle makes it easy to manoeuvre, whilst the Quick Connect system helps you get to work in record time. A 10m flexible, anti-twist, high-pressure hose gives you all the reach you need for getting into every corner. When you're done, the hose, lances, and trigger gun store neatly away on board to save space and keep everything in one place.



Supplied with:


  • 1 x Vario Power Spray Lance

  • 1 x Dirt Blaster Lance

  • 1 x G 180 Q Quick Connect Trigger Gun

  • 1 x 10m High-Pressure Hose
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V

Power input

2.8 kW

Max. pressure

180 bar

Min./max. feed quantity

550-550 l/h

Hose length

10 m

Length

378 mm

Width

291 mm

Height

516 mm

Weight of machine

15.8 kg

Cable length

10 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information