LED Amber Light Bar
LED warning light bar Mini 40 x 1W LED RING
WARNLGHTBAR-LED-MINI-0.35M
Art.-no. 9501019069
EAN 4099618708718
Register now and access more than 15,000 products
Enhanced Visibility, Enhanced Safety
In demanding work environments, clear visibility is essential. Our LED light bars offer powerful illumination with energy efficiency and a long lifespan, ensuring you and your team stay visible and secure. Available in four sizes, these light bars are designed to enhance safety and performance, providing the perfect fit for your operational needs.
- Amber light bar
- Size: 0.35 m
- Lens: Clear
- Wattage: 20W
- Current Draw: 1.7A @ 12V, 0.85A @ 24V
- Light Source: 40 x 1W LED
- Housing Material: ABS
- Lens Material: PC
- Cable Length: 500mm
- Product Dimensions: 58 x 343 x 197mm
- Reg 10 approved
- Reg 65 approved
- 10 – 30v dual voltage
- IP67 weatherproof
- Bolt Mounted
- Flash Patterns x 18
Datasheets(X)
Power rating | 20 W |
Length x width x height | 343 x 197 x 58 mm |
Product weight (per item) | 1.420 kg |
Material of housing | ABS, splash water protected |
Material of headlight lens | Plastic |