Welcome to Würth UK For trade customers only

LED Amber Light Bar

LED warning light bar Mini 96 x 1W LED RING
WARNLGHTBAR-LED-MINI-0.9M

Art.-no. 9501019066

EAN 4099618708688

Individual price display after login
LED Amber Light Bar

Art.-no. 9501019066

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

LED Light Bars
Enhanced Visibility, Enhanced Safety
In demanding work environments, clear visibility is essential. Our LED light bars offer powerful illumination with energy efficiency and a long lifespan, ensuring you and your team stay visible and secure. Available in four sizes, these light bars are designed to enhance safety and performance, providing the perfect fit for your operational needs.
  • Amber light bar

  • Size: 0.9 m

  • Lens: Clear

  • Wattage: 96W

  • Current Draw: 8A

  • Light Source: 96 x 1W LED

  • Housing Material: ABS

  • Lens Material: PC

  • Cable Length: 500mm

  • Product Dimensions: 45 x 877 x 265mm

  • Reg 10 approved

  • Reg 65 approved

  • 10 – 30v dual voltage

  • IP67 weatherproof

  • Bolt Mounted

  • Mounting kit

  • Flash Patterns x 18
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Power rating

96 W

Length x width x height

264 x 877 x 92 mm

Product weight (per item)

6.000 kg

Material of housing

ABS, splash water protected

Material of headlight lens

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information