LED Amber Light Bar
LED warning light bar Mini 128 x 1W LED RING
WARNLGHTBAR-LED-MINI-1.2M
Art.-no. 9501019067
EAN 4099618708695
Register now and access more than 15,000 products
- Amber light bar
- Size: 1.2 m
- Lens: Clear
- Wattage: 128W
- Current Draw: 10.7A
- Light Source: 128 x 1W LED
- Housing Material: ABS
- Lens Material: PC
- Cable Length: 500mm
- Product Dimensions: 45 x 1196 x 265mm
- Reg 10 approved
- Reg 65 approved
- 10 – 30v dual voltage
- IP67 weatherproof
- Bolt Mounted
- Mounting kit
- Flash Patterns x 18
Datasheets(X)
Power rating | 128 W |
Length x width x height | 1196 x 265 x 45 mm |
Product weight (per item) | 8.120 kg |
Material of housing | ABS, splash water protected |
Material of headlight lens | Plastic |