Label pocket for crates
LBLPOKT-MESHPALLET-210X148MM
Art.-no. 0957570160
EAN 4056807924472
Register now and access more than 15,000 products
- Ideal for permanent labelling of storage and transport boxes
- Extremely strong hold on movable transport containers such as crates
- No falling off of the bag due to strong vibrations
- Protective flap protects documents against dust and moisture
- Blue backing foil and transparent front foil made of durable polypropylene
- Suitable for scanners and document-safe
- Quick replacement of the insertion labels
Datasheets(X)
Type description | A5 landscape |
Design | Plastic straps |
Colour | Dark blue |
Internal width | 210 mm |
Width x height x thickness | 223 x 380 x 2 mm |
Material | PP - Polypropylene |