LabelManager 280 Label Maker Dymo
LBLR-DYMO-LABELMANAGER 280
Art.-no. 9501015376
EAN 4099618025358
Register now and access more than 15,000 products
Label on the go with a rechargeable, handheld printer or customise labels with fonts and graphics on your computer through PC or Mac* connection
Enjoy this portable label maker’s long-lasting rechargeable battery pack and type text quickly on the computer-style keyboard
Create high-quality labels for all your organisational needs with font sizes, 7 text styles, 8 boxes plus underline, and 220 symbols and clip art
Compatible with D1 and IND labels in 6, 9, and 12 mm widths
DYMO is prioritising FSC certified and recycled materials, ensuring that all products are truly made well
Includes Black & White D1 Label Tape (12mm)
Datasheets(X)
Width | 206 mm |
Height | 107.5 mm |
Included in delivery | LabelManager™ 280 Label Maker |