Lamella flap disc OSFII (One-step Finish)
Lamella flap disc OSF II
FLPDISC-(OSF II)-BR22,23-MEDIUM-D115
Art.-no. 0585580319
EAN 4099618930898
Register now and access more than 15,000 products
3-in-1
- First grind the welding seam
- Then blend it out
- Finally, the finish grinding
Faster and easier
- Enormous time savings thanks to the extreme reduction of work steps due to the high-performance CERALINE ceramic abrasive grain and the combination with RED PERFECT 3D non-woven nylon abrasive
- Constant and low Ra value (high surface quality) thanks to the RED PERFECT 3D non-woven nylon abrasive
- Grinding without changes in shape
- Grinding welding seams and finishing in one step
- Free of iron, chlorine and sulphur (≤ 0.1 %)
- Can be used with variable-speed angle grinders
- The surface quality is an expression of the roughness (Ra value)
Datasheets(X)
- For direct use on variable-speed angle and fillet weld grinders
- For corner seams in round pipe applications
Only use variable-speed angle grinders.
Diameter (Ø) | 115 mm |
Bore hole | 22.23 mm |
Grid size | Medium |
Design | Domed |
Material of carrier disc | Glass fabric |
Max. rotation speed | 13300 rpm |
Min./max. recommended rotation speed | 2700-3700 rpm |
Max. recommended rotation speed | 3700 rpm |
Material of abrasive medium | Ceramic grain |