Laminated Cover Dust sheet
COVFLC-COTTON-L3600XW2700MM
Art.-no. 0818030120
EAN 5034293702407
Register now and access more than 15,000 products
Please exercise caution if used on tiled or wooden floors as this laminated dust sheet may be slippery under foot.
Datasheets(X)
Flooring
Material | Cotton |
Roll width | 2700 mm |
Length of roll | 3600 mm |
Coating weight per m² | 0 mg |
Product weight (per item) | 2600.000 g |