Load bar PAT one-piece
Clamping board PAT one-piece
CLMPBRD-PRTIONWL-STRP/HOK-1PCS-2460-2520
Art.-no. 071392 201
EAN 4050641342591
Register now and access more than 15,000 products
- Wide adjustment range with adjustable clamping element and high-strength hook
- Simple and secure positioning and locking with the patented clamping/hinge element
- Made of lightweight, reinforced aluminium tubing for optimal handling and maximum blocking capacity BC
- Robust, long-lasting quality - can be recycled
Datasheets(X)
Positive locking
Locking force | 625 daN |
Min./max. adjustment range | 2460-2520 mm |
Mounting option | Horizontal |
Material | Aluminium |
Length x Width profile cross-section | 65 x 49 mm |
Suitable for dropside thickness | 25 mm |