Welcome to Würth UK For trade customers only

Locking bolt with locking groove and fine thread

INPL-MR-A1-C-M8X1X38,5

Art.-no. 5099202104

EAN 4058794850888

Individual price display after login
Locking bolt with locking groove and fine thread

Art.-no. 5099202104

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Stainless steel A1, polyamide mushroom head, with locking groove, without jam nut

Moving to a different locking position is possible only once the bolt has been manually disengaged

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Locking bolts are used wherever a change in the locking position due to transverse forces is to be prevented.

Material

Stainless steel A1, 1.4305

Material of handle

PA - Polyamide

Material of pin

Hardened stainless steel C1, 1.4034

Surface

Plain

RoHS-compliant

Yes

Drive type

Outer hexagon

Thread form

Fine pitch thread

Form

C with latching notch, without lock nut

Thread type x nominal diameter x pitch (d1)

M8 x 1

Stud diameter (d2)

4 mm

Head diameter (dk)

18 mm

Length (l1)

38.5 mm

Shaft length (ls)

15 mm

Thread length (lg)

13 mm

Height (h1)

4 mm

Height of the nut (h2)

6 mm

Chamfer height (f1)

1 mm

Width across flats (SW1)

10 mm

Spring force start (F1)

6 N

Spring force end (F2)

12 N

Product weight (per item)

0.100 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information