Locking bolt without locking groove, with fine thread
INPL-MR-A1-B-M6X0,75X31,5
Art.-no. 5099202003
EAN 4058794850833
Register now and access more than 15,000 products
Moving to a different locking position is possible only once the bolt has been manually disengaged
Datasheets(X)
Locking bolts are used wherever a change in the locking position due to transverse forces is to be prevented.
![]() | |
Material | Stainless steel A1, 1.4305 |
Material of handle | PA - Polyamide |
Material of pin | Hardened stainless steel C1, 1.4034 |
Surface | Plain |
RoHS-compliant | Yes |
Drive type | Outer hexagon |
Thread form | Fine pitch thread |
Form | B without latching notch, with lock nut |
Thread type x nominal diameter x pitch (d1) | M6 x 0.75 |
Stud diameter (d2) | 3 mm |
Head diameter (dk) | 14 mm |
Length (l1) | 31.5 mm |
Shaft length (ls) | 12 mm |
Thread length (lg) | 10 mm |
Height (h1) | 3.5 mm |
Height of the nut (h2) | 5 mm |
Chamfer height (f1) | 0.8 mm |
Width across flats (SW1) | 8 mm |
Width across flats 2 (SW2) | 10 mm |
Spring force start (F1) | 4.5 N |
Spring force end (F2) | 10 N |
Product weight (per item) | 0.100 g |
