M12™ SUB COMPACT CORDLESS DRILL DRIVER
Cordless drill driver Milwaukee M12 BDD-202C
DRLDRIV-CORDL-MILWAUKEE-(M12 BDD-202C)
Art.-no. 9501015163
EAN 4099618009990
Register now and access more than 15,000 products
- REDLINK™ overload protection electronics in tool and battery pack deliver best in class system durability
- 10 mm metal chuck for quick bit changes and bit retention
- Optimised handle for better control and improved grip
- Individual battery cell monitoring optimises tool run time and ensures long term pack durability
- On board fuel gauge and LED light - added user convenience and illumination in low lit working conditions
- REDLITHIUM™ battery pack provides superior pack construction, electronics and fade-free performance to deliver more run time and more work over pack life
- Flexible battery system: works with all MILWAUKEE® M12™ batteries
Datasheets(X)
Nominal voltage | 12 V |
Min./max. drill chuck span width | 0.5-10 mm |
Number of rechargeable batteries/batteries | 2 PCS |
Rechargeable battery/battery capacity | 2.0 Ah |
Max. drilling diameter in steel | 10 mm |
Length | 189 mm |
Height | 220 mm |
Weight of machine with rechargeable battery | 1.4 kg |