Welcome to Würth UK For trade customers only
M8 x 1.25mm Oversized Metric Thread Repair Kit BIG-Sert - THRREP-SET-BIGSERT-M8X1,25
´
M8 x 1.25mm Oversized Metric Thread Repair Kit BIG-Sert - THRREP-SET-BIGSERT-M8X1,25 - 1

M8 x 1.25mm Oversized Metric Thread Repair Kit BIG-Sert

BIG-Sert repair set M8 x 1,25
THRREP-SET-BIGSERT-M8X1,25

Art.-no. 06615812

EAN 5034293600116

Individual price display after login
M8 x 1.25mm Oversized Metric Thread Repair Kit BIG-Sert

Art.-no. 06615812

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

M8 x 1.25 Provided Insert length is 11.7 metric

For repairing oversized holes which have previously been repaired or excessively damaged.



  • A thick wall solid insert

  • Easy to install

  • Gives increased load protection for critical use

  • Thread type: Cylindrical standard pipe thread

  • Thread type x nominal diameter x pitch: BSP8 x 1.25

  • Number of pieces in assortment/set: 9 PCS
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Stage 1


Ream the damaged thread with the Socket Wrench/T-Bar and the Reamer Tool. Maintaining a 90° angle to the hole, ream until the collar of Tool is lying on the base material.



Stage 2


Place Tap on Tool and cut thread. Clean out swarf and completely degrease the newly cut thread.



Stage 3


Tighten the socket head screw of Locating Tool and the socket Head Wrench and screw the insert onto the tool. Apply Sealing Compound around the upper part of the insert collar. Screw the insert into the prepared hole using the hexagon nut. Loosen the Locating Tool socket head screw. Remove tool from insert.



Stage 4


Attach Inserting Tool to the Socket Wrench/T-Bar and screw into insert. Continue turning using increased pressure until the Tool freely turns in the insert. The insert is now locked in place. Remove Tool, the repair is now complete.

Thread type

Cylindrical standard pipe thread

Thread type x nominal diameter x pitch

BSP8 x 1.25

Number of pieces in assortment/set

9 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information