MG-A 7 segmented-bow designer furniture handle Made of stainless steel
HNDL-SEGMBOW-MG-A7-BRUSHED-MATT-192MM
Register now and access more than 15,000 products
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface structure | Brushed |
Gloss level | Matt |
Length (L) | 221 mm |
Width (B) | 10 mm |
Height (H) | 35 mm |
Thickness (D) | 10 mm |
Dimension between axes (A) | 192 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 5 mm |
