Welcome to Würth UK For trade customers only

MG-AL 2 T-bar shaped designer furniture handle Made from aluminium

HNDL-BAR-MG-AL2-STAINLSTCOL-BRUSH-256MM

Art.-no. 0685002231

EAN 4046777997392

Individual price display after login
MG-AL 2 T-bar shaped designer furniture handle Made from aluminium

Art.-no. 0685002231

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Surface

Anodised

Surface structure

Brushed

Length (L)

276 mm

Width (B)

25 mm

Height (H)

22 mm

Thickness (D)

5 mm

Dimension between axes (A)

256 mm

Length of the handle bar

276 mm

Width of the handle bar

25 mm

Height of the handle bar

22 mm

Length of the handle base

276 mm

Width of the handle base

8 mm

Height of the handle base

8 mm

Thread type

Metric thread

Thread diameter

4 mm

Thread length (metric thread)

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information