Welcome to Würth UK For trade customers only

MG-ZD 11 designer furniture handle

HNDL-DESIGNHANDLE-MG-ZD11-BLACK-MATT

Art.-no. 0685310351

EAN 4061975385062

Individual price display after login
MG-ZD 11 designer furniture handle

Art.-no. 0685310351

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

The designer furniture handle MG-ZD 11 is designed in a rectangular trough shape and made from die-cast zinc
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Die-cast zinc

Surface

Lacquered

Gloss level

Matt

Colour

Black

Length (L)

149 mm

Width (B)

31 mm

Height (H)

20 mm

Thickness (D)

2 mm

Dimension between axes (A)

128 mm

Thread type

Metric thread

Thread diameter

4 mm

Thread length (metric thread)

11 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information