MG-ZD 20 designer furniture handle
HNDL-DESIGN-MG-ZD20-BRONCECOL-MATT
Register now and access more than 15,000 products
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Brass plated |
Gloss level | Matt |
Colour | Bronze coloured |
Length (L) | 186 mm |
Width (B) | 22.85 mm |
Height (H) | 28.5 mm |
Thickness (D) | 4 mm |
Dimension between axes (A) | 160 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 11 mm |
