Welcome to Würth UK For trade customers only

MG-ZD 23 bow-shaped designer furniture handle

HNDL-DESIGN-BOW-(MG-ZD 23)-SSTCOL

Art.-no. 0685170150

EAN 4061975596086

Individual price display after login
MG-ZD 23 bow-shaped designer furniture handle

Art.-no. 0685170150

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

The designer bow handle MG-ZD 23 made of die-cast zinc is designed in the form of a bow
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Die-cast zinc

Surface

Chrome plated

Gloss level

Glossy

Colour

Stainless steel coloured

Length (L)

178 mm

Width (B)

8.4 mm

Height (H)

28 mm

Thickness (D)

7 mm

Dimension between axes (A)

160 mm

Thread type

Metric thread

Thread diameter

4 mm

Thread length (metric thread)

13 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information