MG-ZD 6 segmented-bow designer furniture handle Made from die-cast zinc
HNDL-SEGMBOW-MG-ZD6-(CR)-POL-320MM
Register now and access more than 15,000 products
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Chrome plated |
Gloss level | Polished |
Length (L) | 363 mm |
Width (B) | 20 mm |
Height (H) | 31 mm |
Thickness (D) | 3.6 mm |
Dimension between axes (A) | 320 mm |
Width of the handle bar | 11 mm |
Length of the handle base | 31 mm |
Width of the handle base | 10 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 6 mm |
