Welcome to Würth UK For trade customers only

MG-ZDP 1 bow-shaped designer furniture handle Made from die-cast zinc and porcelain

HNDL-MG-ZDP-1-BRONZECOL/WHITE-96

Art.-no. 0685310658

EAN 4065746017190

Individual price display after login
MG-ZDP 1 bow-shaped designer furniture handle Made from die-cast zinc and porcelain

Art.-no. 0685310658

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of handle bar

Porcelain

Gloss level of the handle bar

Glossy

Colour of handle bar

White

Material of base

Die-cast zinc

Surface of the base

Laquered

Gloss level of base

Glossy

Colour of handle base

Bronze color rustic

Length (L)

110 mm

Height (H)

32 mm

Diameter (D)

15 mm

Dimension between axes (A)

96 mm

Thread type

Metric thread

Thread diameter

4 mm

Thread length (metric thread)

11 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information