Welcome to Würth UK For trade customers only

MS hybrid sealant

HYBRSEAL-MS40/FLEXTACK-WHITE-CART-290ML

Art.-no. 0892215242

EAN 4099618695827

Individual price display after login
MS hybrid sealant

Art.-no. 0892215242

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Universal, permanently elastic hybrid sealant and free of isocyanates, solvents and silicone
  • Durable and permanently elastic

  • Universal adhesive, sealant and assembly sealant for the interiors of buildings and industrial constructions

  • Coloured sealants can also be used outdoors

  • Can be painted with water-based paints and varnishes

  • Fast-curing

  • Can be applied wet-on-wet

  • No shrinkage

  • Coloured sealants are resistant to UV radiation, weather, moisture and mould

  • Good resistance to salt water

  • Very good adhesion to various substrates, even damp surfaces

  • Almost odourless

  • Not corrosive to metals

  • High mechanical strength and Young's modulus (elasticity)

  • Absorbs acoustic and mechanical vibrations

  • No bubble formation, can be sanded once fully cured
Notice

Not suitable for underwater applications. If not using primer, we recommend an adhesion test. Do not allow this product to come into contact with alkyd resin paint systems. Not suitable for PE, PP, PTFE, silicone rubber, polystyrene and softened plastics. Excess varnishing can cause the development of cracks. Do not expose the product to alcohol or solvent vapours as these may cause discolouration or damage to the product.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For sealing joints between construction elements indoors, coloured sealants also suitable for outdoor use. For sealing flexible joints in the automotive and shipbuilding industry. Good adhesion without primer on materials such as wood, stone, concrete, glass, hard plastic, plaster, metal, Styrofoam, ceramics etc.

Instructions

Smoothing should be carried out within the skin forming time of the sealant. Uncured material can be removed using Bond and Seal Remover. Cured material can only be removed mechanically. MS40 hybrid sealing compound can be painted over once the skin has formed, although preliminary tests should first be performed to verify paint compatibility.



  • Joint dimensions:

  • Min. width for joints: 5 mm

  • Max. width for joints: 30 mm

  • Min. depth for joints: 5 mm

  • Recommended joint width for sealing = 2x joint depth.

Contents

290 ml

Chemical basis

MS polymer

Colour

White

Shore A hardness

53

Full curing speed/conditions

2.5 mm/d / 20°C and 50% relative humidity

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-40 to 90 °C

Min. breaking elongation

350 %

Min. skin-formation time

10 min

Conditions for skin-formation time

at 23°C and 50% relative humidity

Recoatable/Can be painted over

Yes

Coating compatibility

Yes

Shelf life from production/conditions

18 Month / at 5°C to 25°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information