Welcome to Würth UK For trade customers only

Mechanical Maintenance Bundle 2

METAL STARTER PACK - MECHA MAINTENANCE 2

Art.-no. 0988008992

EAN 4059608667524

Individual price display after login
Mechanical Maintenance Bundle 2

Art.-no. 0988008992

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Assortment of products specific for the mechanical maintenance industry.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Assortment of products specific for the mechanical maintenance industry.

Mechanical Maintenance Bundle 2 including:
1 x
HHS 2000 adhesive lubricant

ADHLUB-HHS2000-500ML

Description:
500 ml Can
The extremely high-pressure-resistant, partially synthetic oil offers excellent adhesion properties with outstanding corrosion protection
Quantity: 1 x
1 x
HHS Clean adhesive lubricant pre-cleaner

PRECLNR-(HHS CLEAN)-500ML

Description:
500 ml
Highly effective pre-cleaner + adhesion promoter (primer function) specifically matched to HHS products
Quantity: 1 x
1 x
HHS 5000 adhesive lubricant

ADHLUB-HHS5000-500ML

Description:
Max. short-term temperature resistance: 250 °C
Temperature-resistant, fully synthetic penetrating oil with PTFE
Quantity: 1 x
1 x
HHS 1000 adhesive lubricant

ADHLUB-HHS1000-500ML

Description:
500 ml; Yellowish
Centrifuge-proof, low-viscosity grease with dual effect combines the creeping properties of an oil with the adhesion and pressure resistance of a grease
Quantity: 1 x
1 x
HHS 500 adhesive lubricant

ADHLUB-HHS500-500ML

Description:
500 ml; Opal green
EP long-life spray grease for optimal protection against weathering and environmental influences with reduced dirt adhesion
Quantity: 1 x
1 x
HHS 100 adhesive lubricant

ADHLUB-HHS100-400ML

Description:
Yellow, Brown
Highly centrifuge-proof, dry synthetic wax with PTFE for low friction and resistance to weather conditions
Quantity: 1 x
1 x
HHS 200 adhesive lubricant

ADHLUB-HHS200-400ML

Description:
400 ml; Brilliant white
High-quality, white long-life maintenance grease with PTFE ensures good temperature and weather resistance with excellent adhesive properties
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information