Welcome to Würth UK For trade customers only

Metal Cutting Disc Abracs

CUTDISC-ALOX-BLACK-BR20-TH3,3MM-D300MM

Art.-no. 0669103333

EAN 4053479625058

Individual price display after login
Metal Cutting Disc Abracs

Art.-no. 0669103333

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Metal cutting disc for mild steel, iron, sheet metal and high grade steels.
Ideal for a range of building materials including:


  • Mild Steel

  • Iron

  • Sheet Steel

  • High Grade Steel

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter x thickness

300 x 3.3 mm

Bore hole

20 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information