Minature Pneumatic Cut Off Tool
Angle grinder, pneumatic, miniature
ANGLGRIND-PN-ALU-3IN-L190MM
Register now and access more than 15,000 products
75 mm diameter cut off tool for light cutting tasks
Pneumatic 75 mm diameter cut off tool for light cutting tasks in small confined spaces.
- Rear exhaust through handle
- For discs up to 75 mm diameter (up to 10 mm thick)
- Positive throttle action with safety feature
- Metal safety guard
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Datasheets(X)
Washer diameter | 10 mm |
Rotation speed | 20000 rpm |
Power output | 0 W |
Operating pressure | 6.2 bar |
Weight of machine | 1 kg |
Air consumption | 130 l/min |
Min. hose inner diameter | 10 mm |
Length | 190 mm |