Welcome to Würth UK For trade customers only

Mini Combination Spanner Set 6 - 11mm 10pcs

Combination wrench assortment short 10 pcs LASER
COMBIWRNCH-SORT-MINI-4-11MM-10 PCS

Art.-no. 9501015109

EAN 4099618006616

Individual price display after login
Mini Combination Spanner Set 6 - 11mm 10pcs

Art.-no. 9501015109

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

A set of 10 mini combination spanners from 4mm to 11mm in a smooth polished finish.

The slim compact design makes them ideal for use when space is restricted. Each spanner comes with an open end and either a Bi-Hex (5mm to 8mm) or Hex head (4mm and 4.5mm). A useful set for mechanics, model engineers and computer technicians.



  • Single Hex (6pt) sizes: 4, 4.5mm. Bi-Hex (12pt) sizes: 5, 5.5, 6, 7, 8, 9, 10, 11mm.

  • 15° offset head for faster & easier use in tight spaces.

  • Small sized spanners, ideal accessing small fixings, with slim design perfect for use in restricted spaces.

  • Manufactured from heat treat hardened carbon steel with a polished chrome finish.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

10 PCS

Min./max. width across flats

5-8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information