Welcome to Würth UK For trade customers only

Mounting plate TIOMOS 1D with 4-point attachment for assembly with ASSY or Euro screws

AY-CRSMNTPLT-TIOMOS-1D-H00-F.EURO

Art.-no. F058139756

EAN 4052712347269

Individual price display after login
Mounting plate TIOMOS 1D with 4-point attachment for assembly with ASSY or Euro screws

Art.-no. F058139756

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

  • Easy to adjust the height using a worm screw

  • 3D adjustment allows for easy joint alignment

  • Secure connection to the furniture side thanks to 4-point mounting

  • Attachment with ASSY screws dia. 3.5 or Euro screw (head ∅ 6.8 mm)
Notice

All settings can be made independently of each other using a screwdriver with circular blade

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Mounting plate height

0 mm

Material

Steel

Surface

Nickel plated

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Euro screw, countersunk head, type A

SCR-EURO-SMALCS-A-AW20-(E2J)-6,3X11

Nickel-plated steel. For the connection of concealed hinges, conventional hinges, extensions and fittings in furniture construction
x 500 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information