Welcome to Würth UK For trade customers only

Multi-nail plate

Multi-nail plate
NAIL PLATE 85X175X1MM

Art.-no. 0681072175

EAN 4046777550238

Individual price display after login
Multi-nail plate

Art.-no. 0681072175

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Rectangular nail plate with a repeated formation of pointed teeth on one side

Wood connector


For connecting wooden components flush to one another or for preventing a plank from splitting.



Various sizes


Available in various dimensions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Sheet steel

Surface

Hot dip galvanized

Length x width

175 x 85 mm

Thickness

1 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information