Multifunction Tester Megger MFT1721
MULTIM-DGT-MULTIFUNCTIONTEST-MFT1721-BS
Art.-no. 9501015369
EAN 4099618025280
Register now and access more than 15,000 products
It features a large, bright LCD display which shows dual parameters (loop resistance/fault current or insulation resistance/test voltage) and dual-testing buttons on either side for easy test activation.
You can work confidently and safely with the MFT1721; this tester include IP54 protection against dust and water damage, a rubber-moulded grip for extra protection and easier holding and is EN 61010 CAT IV safety rated. It also comes with class-leading input protection to ensure it can withstand accidental misconnections or voltage transients which may damage other testers without this capability.
The MFT1721 is packed full of testing functions including insulation with selectable test voltage, continuity and resistance testing at 200mA and 15mA, several loop testing functions, multiple RCD tests on AC, A, S, type B and programmable RCDs and other features such as phase rotation indication and leakage current measurements.
- Insulation tests at 100V (NEW), 250, 500 and 1000V with input protection against live circuits up to 600V
- Continuity resistance tests at 200mA or 15mA
- Automatic start - no need to press the test button, leaving both hands free to hold probes
- Resistance range up to 100kΩ with fast continuity buzzer at selectable thresholds
- Earth loop testing with 3 and 3 wire non-trip range and 2 wire High current (including phase to phase)
- Prosepective fault current measurements up to 20kA
- RCD tests on AC, A, S, B (NEW) and programmable RCDs
- Automatic RCD testing
- 1/2, 1, 5 x I and ramp RCD testing
- Supply measurements
- True RMS for added accuracy when testing on irregular waveforms (NEW)
- Leakage current measurements
- mV sensor input (NEW)
- Phase rotation indication
- CAT IV 300V and CAT III 600V safety rated
- What's Included?
- Megger MFT1721-BS Multifunction Tester
- Full User Guide on CD
- Calibration Certificate
- SP5 Switched Probe
- Neck Strap
- 3 Wire Lead Set + Probes and Clips
- Mains Plug Test Lead (BS1363)
Datasheets(X)
Display | Digital |
Overvoltage protection category | CAT II/300 V |
Number of rechargeable batteries/batteries | 2 PCS |
Length x width x height | 235 x 150 x 85 mm |