NEOLUX 24V Glass socket bulb
Glass socket bulb commercial vehicle Neolux
BULB-NEOLUX-W5W-(W2.1X9.5D)-24V-5W
Art.-no. 9501015971
EAN 4008321769442
Register now and access more than 15,000 products
NEOLUX glass socket bulb benefits
- Suitable for the most common signal and interior applications
- Affordable
- Reliable manufacturer
- For good visibility
- Reliable products
NEOLUX glass socket bulb features
- Broad product range
- Designed specifically for 24 V
- Lamps for exterior applications are ECE certified
- Good quality thanks to German technology
- Normed light output
Datasheets(X)
- Position and parking light
- Indicator, brake, fog and reversing lights
- Number plate and side position lights
- Interior lighting and reading lights
- Instrument and switch lighting
Type description | W5W |
Nominal voltage | 24 V |
Power rating | 5 W |
Socket designation | W2,1x9,5d |